Shop All Coated Gloves
Lift Safety
LIFT PALMER FULL NITRILE
Mfr # GPF-19KM
Zoro # G007202602
product price: $4.46
/ea
Sold in multiples of 6 for $26.76
$26.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPF-19KM
- Zoro # G007202602
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0130-RD_7x5)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- ACCUFORM Wall Switch Lockout, Red, 5/16" dia. (KDD139)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-10)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- Lift Safety Coated Gloves