Shop All Coated Gloves
Lift Safety
LIFT PALMER FULL NITRILE
Mfr # GPF-19KL
Zoro # G007202626
product price: $4.46
/ea
Sold in multiples of 6 for $26.76
$26.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPF-19KL
- Zoro # G007202626
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-HI_18x12 (T1-1818-HI_18x12)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in L, Black, Small (11-251)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P65 (479P65)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- WATSON GLOVES Stealth Zero-Large PR (319-L)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- Lift Safety Gloves & Hand Protection