Shop All Coated Gloves
Lift Safety
LIFT PALMER BAMBOO MICROFOAM NITRILE
Mfr # GPB-19WXL
Zoro # G807202611
product price: $4.29
/ea
Sold in multiples of 7 for $30.03
$30.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GPB-19WXL
- Zoro # G807202611
- Country of Origin Indonesia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB T-Link Hood (17-712)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- LIFT SAFETY POLY TEXTURED NITRILE Palm Glove 13 Gauge Microfoam Nitrile Black MED (G18PTN-KM)
- LIFT SAFETY LIFT PALMER SMOOTH NITRILE (GPN-19KXXL)
- ATG 34-874T/Xl Glove G-Tek Maxiflex Xl Blk Nitrile (34-874TXL)
- GE Impact Gloves, Micro Foam Nitrile, 13GA, 1Pair, L (GG242LC)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-857 (XL))
- MAPA Mapa 720 Temp-Dex Plus Nitrile Mediumweight Glove, 11 (720121)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- Lift Safety Coated Gloves