Shop All Cut-Resistant Gloves
Lift Safety
LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER
Mfr # GFW-19YXL
Zoro # G407202646
Sold in multiples of 3 for $34.83
$34.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GFW-19YXL
- Zoro # G407202646
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18HA (R2-1-5-18HA)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803IN/11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- LIFT SAFETY LIFT CARBONWIRE A7 NITRILE MICROFOAM (GCN-19KM)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, 2XL, 1 PR (GU-2500/XXL)
- Lift Safety Cut-Resistant Gloves