Shop All Cut-Resistant Gloves
Lift Safety
LIFT FIBERWIRE A5 NITRILE MICROFOAM
Mfr # GFN-19YXXL
Zoro # G607202583
Sold in multiples of 4 for $33.12
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Glove Size 2XL
- Weight 125.01 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # GFN-19YXXL
- Zoro # G607202583
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Size | XXL |
Glove Size | 2XL |
Details
Weight | 125.01 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341100)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- LIFT SAFETY LIFT CARBONWIRE A7 NITRILE MICROFOAM (GCN-19KM)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641M)
- MCR SAFETY Gloves, Cut Pro, 18g Aramid liner, PU XXS, 12PK (9828PUXXS)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (297-13)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, XLarge (BLKC-SSCRG-XL)
- Lift Safety Gloves & Hand Protection