Shop All Cut-Resistant Sleeves
Lift Safety
LIFT FIBERWIRE A5 CUT SLEEVE
Mfr # SFV-19Y
Zoro # G307203002
product price: $16.52
/ea
Sold in multiples of 2 for $33.04
$33.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size Universal
- Color Gray
- Sleeve Style Fiber Wire
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # SFV-19Y
- Zoro # G307203002
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 14 in |
Details
Item | Cut Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Gray |
Sleeve Style | Fiber Wire |
Material | HDPE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- PLASTICADE Panel, Vertical, Valet Stop (4100-BK-PARK6)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- LIFT SAFETY LIFT FIBERWIRE A5 SHORTY SLEEVE (SFY-19Y)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large (2AG29)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S (KP1T18TH/S)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- Lift Safety Cut-Resistant Sleeves