Shop All Kneeling Boards
Lift Safety
LARGE KNEELING MAT
Mfr # KKM-18K
Zoro # G707202841
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Medium Density Closed Cell Polyurethane Foam
- Length 36 in
- Width 18 in
- Thickness 25 mm
- Application Machine and Maintenance Areas, Automotive Manufacturing, Welding Ships, Factories and General Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # KKM-18K
- Zoro # G707202841
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 36 in |
Width | 18 in |
Details
Material | Medium Density Closed Cell Polyurethane Foam |
Item | Kneeling Mat |
Thickness | 25 mm |
Application | Machine and Maintenance Areas, Automotive Manufacturing, Welding Ships, Factories and General Construction |
Features | Carry Handle Slot with a Cup Holder; Waterproof; Anti-Slip; Fire-Retardant; Self-Extinguishing Surface |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red (CEP001-R)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- LIFT SAFETY KNEELING MAT (KKM-16K)
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- Lift Safety Kneeling Boards