Shop All Disposable Gloves
Lift Safety
L-FLEX, Latex Disposable Gloves, 15 mil Palm, Latex, M, 50 PK, Blue
Mfr # GLX-16BM
Zoro # G907202849
product price: $9.89
/pk 50, $0.20/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 15 mil
- Length 12 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # GLX-16BM
- Zoro # G907202849
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Item | Latex Disposable Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 15 mil |
Latex-Free | No |
Series | L-FLEX |
Texture Location | Palm, Fingers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-A-1824-V-2161)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- LIFT SAFETY NI-FLEX, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, 2XL, 90 PK, Black (GNX-1K2L)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (304340182)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- MCR SAFETY SensaTouch, Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (5055XL)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XMA6)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- Lift Safety Disposable Gloves