Shop All Inspection Gloves
Lift Safety
CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG
Mfr # G15PCL-K1L
Zoro # G007202718
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Fabric Weight 318 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift Safety
- MFR # G15PCL-K1L
- Zoro # G007202718
- Country of Origin Indonesia
- Category Inspection Gloves
Dimensions
Glove Size | X-Large |
Details
Fabric Weight | 318 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- CORDOVA Disposable Cotton Glove Liners, Mens XL, Pack of 12 (Cordova)
- MCR SAFETY Cotton Inspector Gloves, Small, White, 12PK (8610)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- PIP Reversible Inspection Glove, Mens, PK12 (97-520H)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered M (M005M.WLC)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- PIP CE Gloves, White, 12" L, PR (97-520/12)
- Lift Safety Inspection Gloves