Shop All Safety Glasses
Lift Safety
BOLD Safety Glasses Matte BlackSmoke
Mfr # EBD-14MKST
Zoro # G207202884
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Smoke Black
- Weight 113.398 g
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # EBD-14MKST
- Zoro # G207202884
- Country of Origin China
- Category Safety Glasses
Details
Frame Color | Smoke Black |
Weight | 113.398 g |
Color | Smoke |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Baseball Hat, Hi-Vis Orange, Universal (23238)
- BRADY Banding Tape, Green, 1 In. W, 90 ft. L (36304)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY SWITCH Safety Glasses Matte BlackSmoke (ESH-14MKST)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- Lift Safety Eye Protection