Shop All Safety Glasses
Lift Safety
BOLD Safety Glasses Matte BlackPolarized
Mfr # EBD-14MKP
Zoro # G207202853
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- Features Polarized
- Weight 113.398 g
- Color Polarized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # EBD-14MKP
- Zoro # G207202853
- Country of Origin China
- Category Safety Glasses
Details
Frame Color | Matte Black |
Features | Polarized |
Weight | 113.398 g |
Color | Polarized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC15PB)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12W, PR (804-6379 12W)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- LIFT SAFETY ALIAS Safety Glasses Matte BlackClear (EAS-14MKC)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (CWS S2110)
- Lift Safety Eye Protection