Shop All Safety Glasses
Lift Safety
BANSHEESafety Glasses Matte BlackPolarized
Mfr # EBE-18MKP
Zoro # G407202691
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- Weight 294.84 g
- Color Polarized
- Features Polarized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # EBE-18MKP
- Zoro # G407202691
- Country of Origin China
- Category Safety Glasses
Details
Frame Color | Matte Black |
Weight | 294.84 g |
Color | Polarized |
Features | Polarized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- MOLDEX Moldex 8910 N95 Particulate Filter (8910)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- LIFT SAFETY ALIAS Safety Glasses Matte BlackClear (EAS-14MKC)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- Lift Safety Eye Protection