Shop All Knee Pads
Lift Safety
APEX GEL Knee Guard Non Marring
Mfr # KAN-15K
Zoro # G207202976
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Material Thermoplastic Polyurethane
- Style Non-Marring
- Material Ballistic Nylon
- Number of Straps 2
- Fabric Weight 650 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # KAN-15K
- Zoro # G207202976
- Country of Origin China
- Category Knee Pads
Details
Cap Material | Thermoplastic Polyurethane |
Style | Non-Marring |
Material | Ballistic Nylon |
Number of Straps | 2 |
Fabric Weight | 650 g |
Item | Knee Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (577L-08-V)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- NMC Empty Cylinders Do Not Use Sign, M746RB (M746RB)
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- LIFT SAFETY PIVOTAL2 Knee Guard (KP2-0K)
- LIFT SAFETY FACTOR Knee Guard (KFR-0K)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- LIFT SAFETY Apex Gel Knee Guard, Knee Protector/Pad, 1 Pair (KAX-0K)
- ERGODYNE Brown Leather Knee Pads Wide Soft C, PR (230LTR)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53030.16)
- Lift Safety Knee Pads