Shop All Safety Glasses
Lift Safety
ALIAS Safety Glasses Matte BlackSmoke
Mfr # EAS-14MKST
Zoro # G307202753
product price: $14.15
/ea
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Smoke Black
- Weight 295.016 g
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # EAS-14MKST
- Zoro # G307202753
- Country of Origin China
- Category Safety Glasses
Details
Frame Color | Smoke Black |
Weight | 295.016 g |
Color | Smoke |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Authorized Personnel Only Label, Pk5, D200AP (D200AP)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL (1486XL)
- LIFT SAFETY SWITCH Safety Glasses Matte BlackSmoke (ESH-14MKST)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- Lift Safety Safety Glasses