Shop All Safety Glasses
Lift Safety
ALIAS Safety Glasses Matte BlackRed Revo
Mfr # EAS-15MKRR
Zoro # G907202788
product price: $20.39
/ea
Sold in multiples of 2 for $40.78
$40.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Red Revo
- Frame Color Matte Black
- Weight 295.016 g
- Color Red Revo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift Safety
- MFR # EAS-15MKRR
- Zoro # G907202788
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Red Revo |
Frame Color | Matte Black |
Weight | 295.016 g |
Color | Red Revo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Safety Vest, Large, Lime, Class 2 (FR-M7048C-2 L)
- ZORO SELECT Tag, Brass, Yellow, 1" H x 1-7/8" W, PK100 (41742)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- JUSTRITE 12'W x 12'L, Ceiling Leak Diverter With Magnets - 28314 (28314)
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- LIFT SAFETY SWITCH Safety Glasses Matte BlackSmoke (ESH-14MKST)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- LIFT SAFETY QUEST Safety Glasses BlackSmoke (EQT-12KST)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- Lift Safety Safety Glasses