Shop All Pallet Jacks
Lift-Rite
Pallet Jack, 48 in Fork Length, Fixed Fork
Mfr # LFTSC-27X48-5P
Zoro # G200403677
product price: $3,620.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,620.99
Free 30-Day Returns
Key Features
- Overall Height 47 1/2 in
- Overall Length 52 5/8 in
- Overall Width 27 in
- Color Black, Yellow
- Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-Rite
- MFR # LFTSC-27X48-5P
- Zoro # G200403677
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Height | 47 1/2 in |
Overall Length | 52 5/8 in |
Overall Width | 27 in |
Maximum Lifting Height | 7 3/4 in |
Width Between Forks | 14 1/8 in |
Minimum Lifting Height | 7/8 in |
Width Across Forks | 27 in |
Fork Length | 47 1/2 in |
Fork Width | 6 5/8 in |
Handle Height | 47 1/2 in |
Load Wheel Diameter | 2 7/8 in |
Steer Wheel Axle Diameter | 5/8 in |
Steer Wheel Diameter | 7 in |
Steer Wheel Width | 2 1/4 in |
Strokes To Maximum Lift Height | 40 |
Axle Dia. | 5/8 in |
Overall LxWxH | 52 5/8 in x 27 in x 48 in |
Scale Battery Size | Custom |
Load Wheel Width | 3 3/4 in |
Lifting Height per Pump | 1/8 in |
Turning Radius | 4 ft |
Description
5,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 47 1/2 in, Fork Width 6 5/8 in, Width Across Forks 27 in, Width Between Forks 14 1/8 in, Overall Length 52 5/8 in, Overall Width 27 in, Overall Height 47 1/2 in, Frame Material Steel, Minimum Lifting Height 7/8 in, Maximum Lifting Height 7 3/4 in, Fork LxW 47 1/2 in x 27 in, Overall LxWxH 52 5/8 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 4000 lb., Red (1022238)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- INDUSCO Manila Rope, 1/2"x 600ft., Box 3 Strand (72100116)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- VESTIL Pallet Truck, Steel Wheels, 5.5K, 27 x 48 (PM5-2748-S)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE59)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- Lift-Rite Pallet Jacks