Shop All Pallet Jacks
Lift-Rite
Pallet Jack, 48 in Fork Length, Fixed Fork
Mfr # LFTSC-27X48-3P
Zoro # G400403729
product price: $3,619.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,619.99
Free 30-Day Returns
Key Features
- Overall Height 47 1/2 in
- Overall Length 52 5/8 in
- Overall Width 27 in
- Color Black, Yellow
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-Rite
- MFR # LFTSC-27X48-3P
- Zoro # G400403729
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Height | 47 1/2 in |
Overall Length | 52 5/8 in |
Overall Width | 27 in |
Minimum Lifting Height | 7/8 in |
Maximum Lifting Height | 7 3/4 in |
Width Across Forks | 27 in |
Fork Length | 47 1/2 in |
Width Between Forks | 14 1/8 in |
Fork Width | 6 5/8 in |
Axle Dia. | 5/8 in |
Lifting Height per Pump | 1/8 in |
Load Wheel Diameter | 2 7/8 in |
Load Wheel Width | 3 3/4 in |
Overall LxWxH | 52 5/8 in x 27 in x 48 in |
Steer Wheel Diameter | 7 in |
Handle Height | 47 1/2 in |
Steer Wheel Width | 2 1/4 in |
Steer Wheel Axle Diameter | 5/8 in |
Scale Battery Size | Custom |
Strokes To Maximum Lift Height | 40 |
Turning Radius | 4 ft |
Description
3,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 47 1/2 in, Fork Width 6 5/8 in, Width Across Forks 27 in, Width Between Forks 14 1/8 in, Overall Length 52 5/8 in, Overall Width 27 in, Overall Height 47 1/2 in, Frame Material Steel, Minimum Lifting Height 7/8 in, Maximum Lifting Height 7 3/4 in, Fork LxW 47 1/2 in x 27 in, Overall LxWxH 52 5/8 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- KIPP Clevis Joint DIN71752 Thread Left-Hand Thread M10, G=20, D1=10, B=10, Steel Electro Zinc-Plated (K0733.10201)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- DAYTON Narrow Steel Pallet Jack with 5500 lbs. Capacity (2ZE58)
- EJOY Rider Type Electric Pallet Stacker, 3500 Lb Capacity, 118in Lift (3000mm_ES16AS)
- DAYTON Pallet Jack, 4400 lb., 63inLx33inWx47inH (30LU67)
- EKKO Heavy Duty Electric Pallet Jack, 5500 lb. (EP25E)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS (AC-LOW44-2148)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- Lift-Rite Pallet Jacks & Pallet Tilters