Shop All Specialty Wipes
Lift-Off
Dry Erase Cleaner Wipes, 7 x 12, 40/Canister
Mfr # 42703
Zoro # G6082621
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Primary Chemical Water Base
- Packaging Type Canister
- Fragrance Unscented
- Wipes per Container 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-Off
- MFR # 42703
- Zoro # G6082621
- UPC # 77448427034
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 12" |
Width | 7" |
Details
Item | Towels & Wipes |
Paper Towel Type | Dry Wipes |
Primary Chemical | Water Base |
Packaging Type | Canister |
Fragrance | Unscented |
Wipes per Container | 40 |
Suggested Cleaning Application | Fiberglass; Leather; Metal; Plastic; Porcelain; Stainless Steel; Wood; Melamine |
Material | Cloth |
Net Weight | 0.421 lbs |
Application | Dry Erase Boards |
For Use On | Fiberglass; Leather; Metal; Plastic; Porcelain; Stainless Steel; Wood; Melamine |
Description
Motsenbocker's Lift-Off® Dry Erase Cleaner Wipes, 7 x 12, 40/Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle (07309)
- GOJO 5000 ml Gel Hand Soap Refill Dispenser Refill (7565-02)
- I-MOP Cleaning Pad, Green, 9" Pad, Trapezoid, PK10 (1234348)
- TOUGH GUY Multi-Purpose Cleaner, 1 gal. Jug, Lavender (36XX37)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- TOUCH POINT WIPES TP Facility Cleaning Wipes- Alcohol-Free All-Purpose, 2 Rolls x 2000 Wipes, 8in.x5in., 2PK (WE2000TP-CS)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- MEDIQUE PRODUCTS Antiseptic Wipes, Extra Large, 20 Wipes Per Box (21471)
- Lift-Off Specialty Wipes