Shop All Hard Hats
Lift
HDF-20RG - DAX Fiber Resin Full Brim Two Pack Red & Green
Mfr # HDF-2019-RG
Zoro # G411891751
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Carbon Fiber Hardhat is a full brim, carbon fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.Features A Carbon Fiber reinforced resin shell provides superior structural rigidity. Brim grip, exclusive design provides a secure feel Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on Meets ANSI Z89.1-2014 requirements for Type 1, Class C. Moisture-wicking foam backed microfiber liner reduces sweat build-up 6 point suspension system for a secure, comfortable fit Triple reinforced crown for superior impact protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- WERNER LADDER - FALL PROTECTION Werner DeCoil Stretch Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook (C441200)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- LIFT DAX Carbon Fiber Hard Hat Jungle Camo Gloss (HDC-20CJ)
- LIFT DAX Carbon Fiber Full Brim Black Camo w/Replacement Suspension (HDC-20CK-KIT)
- LIFT DAX Carbon Fiber Full Brim Hard Hat White Carbon (HDC-18WG)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- PIP Hard Hat (280-HP1491RM-01)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (QHR4-GRAY)
- Lift Head Protection