Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Eye and Eye, 5 ft.L
Mfr # 14IEEX5
Zoro # G3326961
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 5 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14IEEX5
- Zoro # G3326961
- UPC # 697886276638
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Rope Dia. | 1/4 in |
Length | 5 ft. |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 1,300 lb |
Basket Hitch Capacity | 2,600 lb |
Choker Hitch Capacity | 960 lb |
Sling Material | Steel |
Temp. Range | -60 Degrees to 400 Degrees F |
Number of Sling Legs | 1 |
Standards | OSHA |
Item | Wire Rope Sling |
Material | Steel |
Rope Coating Type | Uncoated |
Maximum Operating Temperature | 400 Degrees F |
Eye Type | Swaged Eye, Woven Eye |
Rope Core Type | IWRC |
Resistance Properties | Abrasion-Resistant |
Number of Legs | 1 |
Hitch Type | Basket, Choker, Vertical |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 5 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- COLSON Colson® 4 Series Swivel Plate Caster 4.04109.929 BRK7 Polyurethane With Brake 4" Dia. 600 Lb. (4.04109.929 BRK7)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- LIFT-ALL Wire Rope Sling, Double Leg, 8 ft.L (12I2LBX8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL19600Lb, Dia1In (1IEEX10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T110X10)
- Lift-All Slings