Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Eye and Eye, 10 ft.L
Mfr # 14IEEX10
Zoro # G2293210
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14IEEX10
- Zoro # G2293210
- UPC # 697886271718
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Rope Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 1,300 lb |
Basket Hitch Capacity | 2,600 lb |
Choker Hitch Capacity | 960 lb |
Temp. Range | -60 Degrees to 400 Degrees F |
Standards | OSHA |
Sling Material | Steel |
Number of Sling Legs | 1 |
Material | Steel |
Item | Wire Rope Sling |
Resistance Properties | Abrasion-Resistant |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Rope Core Type | IWRC |
Number of Legs | 1 |
Rope Coating Type | Uncoated |
Eye Type | Swaged Eye, Woven Eye |
Rope Strand Classification | 6 x 19 |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 3/8 (PPMR3/8)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Silver (EE2804TTX6)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18324)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 3500 lb. (3T110X3)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 5000 lb (12EEX20)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 7800 lb (58EEX6)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- Lift-All Slings