Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Double Leg, 8 ft.L
Mfr # 38I2LBX8
Zoro # G2301455
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 2,800 lb
- Sling Capacity @ 45 Degrees 4,000 lb
- Length of Sling Leg 7.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38I2LBX8
- Zoro # G2301455
- UPC # 697886636456
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Length of Sling Leg | 7.5 ft |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Rope Dia. | 3/8 in |
Length | 8 ft. |
Rope Diameter | 3/8 in |
Hook Opening Width | 31/32 in |
Master Link Inside Width | 2 1/2 in |
Sling Leg Length | 8 ft |
Master Link Inside Length | 5 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length 8 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 2,800 lb, Load Capacity @ 45 Degrees 4,000 lb, Load Capacity @ 60 Degrees 5,000 lb, Hook Opening Width 31/32 in, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps, 300 lb. Load Capacity (H002)
- EGA PRODUCTS Pallet Rack Bay M-Divider 54"H x 42"D (MD54-42)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 3 in W, Nylon, Yellow (EET2-903-12)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 4ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-04)
- Lift-All Wire Rope Slings & Wire Mesh Slings