Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Double Leg, 8 ft.L
Mfr # 12I2LBX8
Zoro # G2293615
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 5,000 lb
- Sling Capacity @ 45 Degrees 7,200 lb
- Length of Sling Leg 7.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12I2LBX8
- Zoro # G2293615
- UPC # 697886635466
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Length of Sling Leg | 7.4 ft |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length | 8 ft. |
Master Link/Bail Opening Width | 2 3/4 in |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Master Link Inside Length | 5 1/2 in |
Master Link Inside Width | 2 3/4 in |
Sling Leg Length | 8 ft |
Hook Opening Width | 1 5/16 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length 8 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 5,000 lb, Load Capacity @ 45 Degrees 7,200 lb, Load Capacity @ 60 Degrees 8,800 lb, Hook Opening Width 1 5/16 in, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 2, Steel Tire Skates with 3-Inch Ball Bearing Casters (256497TBP)
- DAYTON Wheel (803-11)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- SOUTHWIRE Spr-9612-Simpull Rope 9/16In X 1200Ft (58305901)
- Lift-All Wire Rope Slings & Wire Mesh Slings