Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Rope Sling, Double Leg, 4 ft.L
Mfr # 14I2LBX4
Zoro # G2289169
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 1,300 lb
- Sling Capacity @ 45 Degrees 1,820 lb
- Length of Sling Leg 3.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14I2LBX4
- Zoro # G2289169
- UPC # 697886635688
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.5 ft |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Rope Dia. | 1/4 in |
Length | 4 ft. |
Rope Diameter | 1/4 in |
Master Link Inside Length | 5 in |
Sling Leg Length | 4 ft |
Hook Opening Width | 15/16 in |
Master Link Inside Width | 2 1/2 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length 4 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 4 in., 165 lb. (RR0405205)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 20 in W, Nylon, Yellow (WB1-920-14)
- US CARGO CONTROL 4" Forged D-Ring (DR4)
- CURT Orange Cargo Strap w/J-Hooks, 16 ft., PK2 (83026)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T210X6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 2800 lb (38EEX3)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12EEX3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- Lift-All Slings