Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 8 ft., VLL 2300 lb.
Mfr # 2T210X8
Zoro # G6489156
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 8 ft
- Vertical Hitch Capacity 2,300 lb
- Basket Hitch Capacity 4,600 lb
- Choker Hitch Capacity 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 2T210X8
- Zoro # G6489156
- UPC # 697886156756
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Sling Width | 2 in |
Length of Sling Leg | 7.2 ft |
Terminal Dia. | 2 in |
Width | 2" |
Length | 8 ft. |
Fitting Inside Length | 3 in |
Sling Leg Length | 7 1/4 ft |
Fitting Inside Width | 2 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 8 ft, Sling Width 2 in, Sling Leg Length 7 1/4 ft, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- INDUSCO Rapid Link, 3/8", Zinc Plated P (54400416)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 19600 lb (1EEX8)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL2800Lb, Dia3/8In (38IEEX6)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T210X10)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- Lift-All Wire Rope Slings & Wire Mesh Slings