Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 6 ft., VLL 4800 lb.
Mfr # 4T210X6
Zoro # G6072613
original price:
$371.00
5% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 6 ft
- Vertical Hitch Capacity 4,800 lb
- Basket Hitch Capacity 9,600 lb
- Choker Hitch Capacity 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 4T210X6
- Zoro # G6072613
- UPC # 697886157166
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Sling Width | 4 in |
Length of Sling Leg | 5.0 ft |
Length | 6 ft. |
Width | 4" |
Terminal Dia. | 3 in |
Fitting Inside Width | 3 in |
Sling Leg Length | 5 ft |
Fitting Inside Length | 4 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 6 ft, Sling Width 4 in, Sling Leg Length 5 ft, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 9,600 lb, Fitting Inside Length 4 in, Fitting Inside Width 3 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Boat Winch Straps With Hook, 2PK (220MWS-2)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K86)
- HOPKINS 2X4 Basics Sawhorse Pro Brackets (Lumber Not Included) (90194MIE)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402872CF)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T210X6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T210X10)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 3500 lb. (3T210X8)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (14IEEX5)
- Lift-All Slings