Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 6 ft., VLL 2300 lb.
Mfr # 2T110X6
Zoro # G6070312
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 6 ft
- Vertical Hitch Capacity 2,300 lb
- Basket Hitch Capacity 4,600 lb
- Choker Hitch Capacity 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 2T110X6
- Zoro # G6070312
- UPC # 697886156596
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Sling Width | 2 in |
Length of Sling Leg | 5.1 ft |
Terminal Dia. | 2 in |
Width | 2" |
Length | 6 ft. |
Sling Leg Length | 5 1/8 ft |
Fitting Inside Length | 3 in |
Fitting Inside Width | 2 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 6 ft, Sling Width 2 in, Sling Leg Length 5 1/8 ft, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- VESTIL Edge of Dock Leveler, Electric, 25,000 lb. (PE-2572-36)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb (1EEX3)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- Lift-All Wire Rope Slings & Wire Mesh Slings