Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 6 ft., VLL 12000 lb.
Mfr # 10T110X6
Zoro # G7145686
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 6 ft
- Vertical Hitch Capacity 12,000 lb
- Basket Hitch Capacity 24,000 lb
- Choker Hitch Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 10T110X6
- Zoro # G7145686
- UPC # 697886157968
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Sling Width | 10 in |
Length of Sling Leg | 4.1 ft |
Length | 6 ft. |
Terminal Dia. | 4 3/4 in |
Width | 10" |
Sling Leg Length | 4 1/8 ft |
Fitting Inside Width | 4 3/4 in |
Fitting Inside Length | 6 1/4 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 6 ft, Sling Width 10 in, Sling Leg Length 4 1/8 ft, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 24,000 lb, Fitting Inside Length 6 1/4 in, Fitting Inside Width 4 3/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stainless Steel Jack Chain, 50 ft. L (98859)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL11200Lb, Dia3/4In (34IEEX6)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL2800Lb, Dia3/8In (38IEEX4)
- LIFT-ALL Sling, Wire Rope, 20 ft. (34IEEX20)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 19600 lb (1EEX8)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- Lift-All Wire Rope Slings & Wire Mesh Slings