Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 4 ft., VLL 7200 lb.
Mfr # 6T110X4
Zoro # G6493051
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Vertical Hitch Capacity 7,200 lb
- Basket Hitch Capacity 14,400 lb
- Choker Hitch Capacity 7,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 6T110X4
- Zoro # G6493051
- UPC # 697886157388
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Sling Width | 6 in |
Length of Sling Leg | 2.6 ft |
Terminal Dia. | 3 1/2 in |
Length | 4 ft. |
Width | 6" |
Fitting Inside Width | 3 1/2 in |
Sling Leg Length | 2 5/8 ft |
Fitting Inside Length | 4 1/2 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 6 in, Sling Leg Length 2 5/8 ft, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 14,400 lb, Fitting Inside Length 4 1/2 in, Fitting Inside Width 3 1/2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY SAS Ladder Straps (2 straps) PR (1095)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- DAYTON Tine Lock Assembly Kit (MHW003G)
- KNUFFI Corner Guard, Rounded, Black (60-6784)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- DAYTON Sling, Wire Rope, 8 ft. (1DNF4)
- Lift-All Wire Rope Slings & Wire Mesh Slings