Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 4 ft., VLL 4800 lb.
Mfr # 4T110X4
Zoro # G7561127
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Vertical Hitch Capacity 4,800 lb
- Basket Hitch Capacity 9,600 lb
- Choker Hitch Capacity 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 4T110X4
- Zoro # G7561127
- UPC # 697886157128
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Sling Width | 4 in |
Length of Sling Leg | 2.8 ft |
Terminal Dia. | 3 in |
Width | 4" |
Length | 4 ft. |
Sling Leg Length | 2 3/4 ft |
Fitting Inside Length | 4 in |
Fitting Inside Width | 3 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 4 in, Sling Leg Length 2 3/4 ft, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 9,600 lb, Fitting Inside Length 4 in, Fitting Inside Width 3 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- LIFT-ALL Spring Latch, Stainless Steel, 1 t (1LKI)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- CALDWELL Tea Cup Lifting Sling, 13200 lb. Cap. (LS-7/8)
- Lift-All Wire Rope Slings & Wire Mesh Slings