Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 4 ft., VLL 3500 lb.
Mfr # 3T110X4
Zoro # G6990663
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Vertical Hitch Capacity 3,500 lb
- Basket Hitch Capacity 7,000 lb
- Choker Hitch Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 3T110X4
- Zoro # G6990663
- UPC # 697886101022
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Sling Width | 3 in |
Length of Sling Leg | 3.0 ft |
Length | 4 ft. |
Width | 3" |
Terminal Dia. | 2 1/4 in |
Fitting Inside Width | 2 1/4 in |
Sling Leg Length | 3 ft |
Fitting Inside Length | 3 3/8 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 3 in, Sling Leg Length 3 ft, Vertical Hitch Capacity 3,500 lb, Choker Hitch Capacity 3,500 lb, Basket Hitch Capacity 7,000 lb, Fitting Inside Length 3 3/8 in, Fitting Inside Width 2 1/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF9)
- Lift-All Wire Rope Slings & Wire Mesh Slings