Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 4 ft., VLL 12000 lb.
Mfr # 10T110X4
Zoro # G6406897
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 4 ft
- Vertical Hitch Capacity 12,000 lb
- Basket Hitch Capacity 24,000 lb
- Choker Hitch Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 10T110X4
- Zoro # G6406897
- UPC # 697886157920
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Sling Width | 10 in |
Length of Sling Leg | 2.1 ft |
Width | 10" |
Terminal Dia. | 4 3/4 in |
Length | 4 ft. |
Fitting Inside Length | 6 1/4 in |
Fitting Inside Width | 4 3/4 in |
Sling Leg Length | 2 1/8 ft |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 4 ft, Sling Width 10 in, Sling Leg Length 2 1/8 ft, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 24,000 lb, Fitting Inside Length 6 1/4 in, Fitting Inside Width 4 3/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axle Clamp (MHAXC001G)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E30B4W5C1P6)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 3500 lb. (3T110X3)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL7800Lb, Dia5/8In (58IEEX12)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- Lift-All Slings