Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 3 ft., VLL 3500 lb.
Mfr # 3T210X3
Zoro # G6479453
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 3 ft
- Vertical Hitch Capacity 3,500 lb
- Basket Hitch Capacity 7,000 lb
- Choker Hitch Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 3T210X3
- Zoro # G6479453
- UPC # 697886156855
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Sling Width | 3 in |
Length of Sling Leg | 2.2 ft |
Length | 3 ft. |
Terminal Dia. | 2 1/4 in |
Width | 3" |
Sling Leg Length | 2 1/4 ft |
Fitting Inside Length | 3 3/8 in |
Fitting Inside Width | 2 1/4 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 3 ft, Sling Width 3 in, Sling Leg Length 2 1/4 ft, Vertical Hitch Capacity 3,500 lb, Choker Hitch Capacity 3,500 lb, Basket Hitch Capacity 7,000 lb, Fitting Inside Length 3 3/8 in, Fitting Inside Width 2 1/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-30)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- SAGINAW PRODUCTS Hose Trolley, 2 Wheel (8888)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 2200 lb (38EZEEX4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- Lift-All Slings