Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 3 ft., VLL 2300 lb.
Mfr # 2T210X3
Zoro # G6672732
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 3 ft
- Vertical Hitch Capacity 2,300 lb
- Basket Hitch Capacity 4,600 lb
- Choker Hitch Capacity 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 2T210X3
- Zoro # G6672732
- UPC # 697886156701
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Sling Width | 2 in |
Length of Sling Leg | 2.2 ft |
Terminal Dia. | 2 in |
Length | 3 ft. |
Width | 2" |
Sling Leg Length | 2 1/4 ft |
Fitting Inside Length | 3 in |
Fitting Inside Width | 2 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 3 ft, Sling Width 2 in, Sling Leg Length 2 1/4 ft, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1-1/4in (1010275)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 (382LBX3)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 5000 Lb @ 60 (382LBX2)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. (10T110X4)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 7200 lb. (6T210X10)
- HSI Two Leg Wire Rope Bridle Slng, 1-1/4 in dia, 8ft L, Bolt Anchor Shackle, 26 ton Capacity (200BAS1-1/4XD-08)
- Lift-All Wire Rope Slings & Wire Mesh Slings