Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 3 ft., VLL 2300 lb.
Mfr # 2T110X3
Zoro # G7221042
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 3 ft
- Vertical Hitch Capacity 2,300 lb
- Basket Hitch Capacity 4,600 lb
- Choker Hitch Capacity 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 2T110X3
- Zoro # G7221042
- UPC # 697886156565
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Sling Width | 2 in |
Length of Sling Leg | 2.1 ft |
Length | 3 ft. |
Terminal Dia. | 2 in |
Width | 2" |
Fitting Inside Width | 2 in |
Fitting Inside Length | 3 in |
Sling Leg Length | 2 1/8 ft |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 3 ft, Sling Width 2 in, Sling Leg Length 2 1/8 ft, Vertical Hitch Capacity 2,300 lb, Choker Hitch Capacity 2,300 lb, Basket Hitch Capacity 4,600 lb, Fitting Inside Length 3 in, Fitting Inside Width 2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 VO)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 19600 lb (1IEEX6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 3500 lb. (3T110X3)
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 5' - Domestic (SW3-38-5-D)
- Lift-All Slings