Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 14 ft., VLL 12000 lb.
Mfr # 10T110X14
Zoro # G6463755
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 14 ft
- Vertical Hitch Capacity 12,000 lb
- Basket Hitch Capacity 24,000 lb
- Choker Hitch Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 10T110X14
- Zoro # G6463755
- UPC # 697886158088
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 14 ft |
Sling Width | 10 in |
Length of Sling Leg | 12.1 ft |
Terminal Dia. | 4 3/4 in |
Length | 14 ft. |
Width | 10" |
Fitting Inside Length | 6 1/4 in |
Fitting Inside Width | 4 3/4 in |
Sling Leg Length | 12 1/8 ft |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 14 ft, Sling Width 10 in, Sling Leg Length 12 1/8 ft, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 24,000 lb, Fitting Inside Length 6 1/4 in, Fitting Inside Width 4 3/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF54)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 14' - Domestic (SW1-12-14-D)
- Lift-All Slings