Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 10 ft., VLL 7200 lb.
Mfr # 6T210X10
Zoro # G6420766
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2
- Sling Length 10 ft
- Vertical Hitch Capacity 7,200 lb
- Basket Hitch Capacity 14,400 lb
- Choker Hitch Capacity 7,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 6T210X10
- Zoro # G6420766
- UPC # 697886157494
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Sling Width | 6 in |
Length of Sling Leg | 8.8 ft |
Length | 10 ft. |
Width | 6" |
Terminal Dia. | 3 1/2 in |
Fitting Inside Length | 4 1/2 in |
Sling Leg Length | 8 3/4 ft |
Fitting Inside Width | 3 1/2 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 10 ft, Sling Width 6 in, Sling Leg Length 8 3/4 ft, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 14,400 lb, Fitting Inside Length 4 1/2 in, Fitting Inside Width 3 1/2 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2601NFX6)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Pad, Stainless Steel (SGDN-80-F-NYN)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (14IEEX5)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 5/8 in dia, 8ft L, Flemish Loop to HD Thimble, 3.9 Ton (105B5/8XCH-08)
- Lift-All Wire Rope Slings & Wire Mesh Slings