Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Wire Mesh Sling, L 10 ft., VLL 3500 lb.
Mfr # 3T110X10
Zoro # G6675961
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 1
- Sling Length 10 ft
- Vertical Hitch Capacity 3,500 lb
- Basket Hitch Capacity 7,000 lb
- Choker Hitch Capacity 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 3T110X10
- Zoro # G6675961
- UPC # 697886156961
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Sling Width | 3 in |
Length of Sling Leg | 9.0 ft |
Terminal Dia. | 2 1/4 in |
Width | 3" |
Length | 10 ft. |
Fitting Inside Width | 2 1/4 in |
Sling Leg Length | 9 ft |
Fitting Inside Length | 3 3/8 in |
Description
Wire Mesh Sling, Wire Gauge 10 ga, Sling Material Steel, Sling Length 10 ft, Sling Width 3 in, Sling Leg Length 9 ft, Vertical Hitch Capacity 3,500 lb, Choker Hitch Capacity 3,500 lb, Basket Hitch Capacity 7,000 lb, Fitting Inside Length 3 3/8 in, Fitting Inside Width 2 1/4 in, Fitting Thickness 1/2 in, Fitting Material Alloy Steel, Hitch Type Basket, Choker, Vertical, End Type Choker Link, Triangle Link, Sling Finish Galvanized, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- MAGLINER Completion Pack for Ht (301041)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T210X6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb (1EEX3)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- Lift-All Slings