Shop All Winch Straps
Lift-All
Winch Strap, Winch, 27 ft. x 4 In., 5000 lb
Mfr # 61201
Zoro # G1871222
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Portable or Weld-On Winch
- Body Material Polyester
- Hardware Material Heavy Duty Steel
- Cargo Tie Down Width 4 in
- Standards CVSA, FMCSA, US DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 61201
- Zoro # G1871222
- UPC # 697886612016
- Country of Origin United States
- Category Winch Straps
Dimensions
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Cargo Tie Down Length | 27 ft |
Strap Length | 27 ft. |
Overall Length | 27 ft |
Overall Width | 4 in |
Fixed End Length | 18 in |
Description
Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (3ERLG-3048-BRK)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG03B16)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray (F27274)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61225)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- LIFT-ALL Winch Strap, 30 ft x 4 In, 5000 lb (61202)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61206)
- KINEDYNE Kinedyne Winch Strap 423010 with Delta Ring - 30' x 4" Gold (423010)
- Lift-All Tie Downs