Shop All Winch Cables
Lift-All
Winch Cble Extension, FC, 7/16 In. x 50 ft
Mfr # 716WFEX50
Zoro # G3998951
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 50 ft
- Working Load Limit 5,000 lb
- Strand Type 6 x 19 Fiber Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 716WFEX50
- Zoro # G3998951
- UPC # 697886812874
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 50 ft |
Cord Diameter | 7/16 in |
Cord Length | 50 ft |
Details
Item | Winch Cable Extension |
Material | Steel |
Working Load Limit | 5,000 lb |
Strand Type | 6 x 19 Fiber Core |
Color | natural |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Maximum Load Capacity | 5,000 lb |
Cord Type | Wire |
Number of Strands | 6 x 19 |
Product Type | Winch Cable |
Cord Material | Carbon Steel |
Operation | Lifting, Pulling |
Description
Winch Cable Extension, Cord Diameter 7/16 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 5,000 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-03)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- Lift-All Winch Cables