Shop All Winch Cables
Lift-All
Winch Cble Extension, 7/16 In. x 50 ft.
Mfr # 716WEIX50
Zoro # G4096163
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 50 ft
- Working Load Limit 6,400 lb
- Includes Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 716WEIX50
- Zoro # G4096163
- UPC # 697886617417
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 50 ft |
Cord Length | 50 ft |
Cord Diameter | 7/16 in |
Details
Item | Winch Cable Extension |
Material | Steel |
Working Load Limit | 6,400 lb |
Includes | Safety Latch Hook |
Strand Type | 6 x 19 |
Color | natural |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Product Type | Winch Line Extension |
Cord Material | Steel |
Cord Type | Wire |
Operation | Lifting |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Maximum Load Capacity | 6,400 lb |
Number of Strands | 6 x 19 |
Description
Winch Cable Extension, Cord Diameter 7/16 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 6,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Safety Latch Hooks, Operation Lifting, Product Type Winch Line Extension, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE2801NFX7)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- SUPERWINCH Wire Winch Rope (90-24575)
- Lift-All Winch Cables