Shop All Winch Cables
Lift-All
Winch Cble Extension, 3/8 In. x 35 ft.
Mfr # 38WEIX35
Zoro # G4232225
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 35 ft
- Working Load Limit 4,800 lb
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38WEIX35
- Zoro # G4232225
- UPC # 697886617394
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 35 ft |
Cord Diameter | 3/8 in |
Cord Length | 35 ft |
Details
Item | Winch Cable Extension |
Material | Steel |
Working Load Limit | 4,800 lb |
Color | natural |
Includes | Safety Latch Hook |
Strand Type | 6 x 19 |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Maximum Load Capacity | 4,800 lb |
Number of Strands | 6 x 19 |
Cord Material | Steel |
Product Type | Winch Line Extension |
Operation | Lifting |
Cord Type | Wire |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Description
Winch Cable Extension, Cord Diameter 3/8 in, Cord Length 35 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Safety Latch Hooks, Operation Lifting, Product Type Winch Line Extension, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Purple) (PRS1-6)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- Lift-All Winches & Pullers