Shop All Winch Cables
Lift-All
Winch Cable, FC, 7/16 In. x 35 ft.
Mfr # 716WFIX35
Zoro # G4765512
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 35 ft
- Working Load Limit 5,000 lb
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 716WFIX35
- Zoro # G4765512
- UPC # 697886812881
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 35 ft |
Cord Diameter | 7/16 in |
Cord Length | 35 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 5,000 lb |
Color | Natural |
Strand Type | 6 x 19 Fiber Core |
Includes | Eye Hook, Latch |
For Use With | Permaloc Winch Lines |
Number of Strands | 6 x 19 |
Cord Material | Carbon Steel |
Product Type | Winch Cable |
Maximum Load Capacity | 5,000 lb |
Cord Type | Wire |
Operation | Lifting, Pulling |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 35 ft, Color Natural, Maximum Load Capacity 5,000 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z69)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- WARN INDUSTRIES Synthetic Rope With Roller Fairlead (72128)
- Lift-All Winch Cables