Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 50 ft.
Mfr # 38WFIX50
Zoro # G4193192
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 50 ft
- Working Load Limit 3,760 lb
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38WFIX50
- Zoro # G4193192
- UPC # 697886616892
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 50 ft |
Cord Diameter | 3/8 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Color | natural |
Strand Type | 6 x 19 Fiber Core |
Includes | Safety Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Cord Material | Carbon Steel |
Maximum Load Capacity | 3,760 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T110X10)
- GLADIATOR CARGO NETS S-Hook AttachmentHardware Kit (2 Straps) (ASH-70)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- Lift-All Winch Cables