Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 35 ft.
Mfr # 38WFISX35
Zoro # G4087675
original price:
$56.75
10% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 35 ft
- Working Load Limit 3,760 lb
- Strand Type 6 x 19 Fiber Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WFISX35
- Zoro # G4087675
- UPC # 697886617264
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 35 ft |
Cord Diameter | 3/8 in |
Cord Length | 35 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Strand Type | 6 x 19 Fiber Core |
Color | natural |
Includes | Swivel Latch Hook |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Number of Strands | 6 x 19 |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Maximum Load Capacity | 3,760 lb |
Operation | Lifting |
Product Type | Winch Line |
Cord Type | Wire |
Cord Material | Carbon Steel |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 35 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- US CARGO CONTROL Swivel Wire Hook for 2" webbing (WH800)
- GLOBAL INDUSTRIAL NSF Aluminum Lug Cart, 2 Tote Capacity, Unassembled, 28L x 16W x 33H (493388)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- Lift-All Winch Cables