Shop All Winch Cables
Lift-All
Winch Cable, FC, 3/8 In. x 100 ft.
Mfr # 38WFX100
Zoro # G4047267
original price:
$273.63
9% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 100 ft
- Working Load Limit 3,760 lb
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38WFX100
- Zoro # G4047267
- UPC # 697886616861
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 100 ft |
Cord Diameter | 3/8 in |
Cord Length | 100 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 3,760 lb |
Color | natural |
Includes | Safety Latch Hook |
Strand Type | 6 x 19 Fiber Core |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Operation | Lifting |
Cord Type | Wire |
Maximum Load Capacity | 3,760 lb |
Number of Strands | 6 x 19 |
Cord Material | Carbon Steel |
Product Type | Winch Line |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 3,760 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 450 lb (16XR06201R)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- Lift-All Winch Cables