Shop All Winch Cables
Lift-All
Winch Cable, 7/16 In. x 75 ft.
Mfr # 716WX75
Zoro # G4151822
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 75 ft
- Working Load Limit 6,400 lb
- Includes Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 716WX75
- Zoro # G4151822
- UPC # 697886616700
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 75 ft |
Cord Diameter | 7/16 in |
Cord Length | 75 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 6,400 lb |
Includes | Safety Latch Hook |
Color | natural |
Strand Type | 6 x 19 |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Product Type | Winch Line |
Number of Strands | 6 x 19 |
Maximum Load Capacity | 6,400 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Cord Material | Steel |
Operation | Lifting |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 6,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- ALL GEAR Winch Line Ext, Synthtic, 5/16 In x 100 ft (AG12SS516100Ex)
- Lift-All Winch Cables