Shop All Winch Cables
Lift-All
Winch Cable, 7/16 In. x 50 ft.
Mfr # 716WX50
Zoro # G3932494
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 50 ft
- Working Load Limit 6,400 lb
- Includes Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 716WX50
- Zoro # G3932494
- UPC # 697886616694
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 50 ft |
Cord Diameter | 7/16 in |
Cord Length | 50 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 6,400 lb |
Includes | Safety Latch Hook |
Color | natural |
Strand Type | 6 x 19 |
For Use With | Permaloc Winch Lines |
Standards | ASME B30.9, OSHA 1910.184 |
Maximum Load Capacity | 6,400 lb |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Number of Strands | 6 x 19 |
Cord Type | Wire |
Operation | Lifting |
Product Type | Winch Line |
Cord Material | Steel |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 6,400 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Eye Hook, Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_56926)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- WARN Wire Rope Tension Kit for WARN (31149)
- Lift-All Winch Cables