Shop All Winch Cables
Lift-All
Winch Cable, 7/16 In. x 50 ft.
Mfr # 716619X50
Zoro # G4764733
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 7/16 in
- Length 50 ft
- Working Load Limit 6,400 lb
- Strand Type 6 x 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 716619X50
- Zoro # G4764733
- UPC # 697887091698
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 7/16 in |
Length | 50 ft |
Cord Length | 50 ft |
Cord Diameter | 7/16 in |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 6,400 lb |
Strand Type | 6 x 19 |
Color | natural |
For Use With | Permaloc Winch Lines |
Operation | Lifting, Pulling |
Maximum Load Capacity | 6,400 lb |
Product Type | Winch Cable |
Cord Material | Carbon Steel |
Number of Strands | 6 x 19 |
Cord Type | Wire |
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 6,400 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Double Ring Design Caster, Swivel Without Brake, with Plate, Aluminum (87502010502)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 1Tpr (W-12-PRT-1)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook (38WISX75)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- Lift-All Winches & Pullers