Shop All Winch Cables
Lift-All
Winch Cable, 3/8 In. x 75 ft., Includes: Swivel Latch Hook
Mfr # 38WISX75
Zoro # G3934777
original price:
$96.99
10% off
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8 in
- Length 75 ft
- Working Load Limit 4,800 lb
- Includes Swivel Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38WISX75
- Zoro # G3934777
- UPC # 697886617042
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 75 ft |
Cord Diameter | 3/8 in |
Cord Length | 75 ft |
Details
Item | Winch Cable |
Material | Steel |
Working Load Limit | 4,800 lb |
Includes | Swivel Latch Hook |
Strand Type | 6 x 19 |
Color | natural |
Standards | ASME B30.9, OSHA 1910.184 |
For Use With | Permaloc Winch Lines |
Cord Type | Wire |
Cord Material | Steel |
Resistance Properties | Abrasion Resistant, Crush Resistant |
Product Type | Winch Line |
Maximum Load Capacity | 4,800 lb |
Operation | Lifting |
Number of Strands | 6 x 19 |
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 75 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Permaloc Winch Lines, Includes Swivel Eye Hook and Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8 (PPMIO3/8)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/16 X 50 4 200 lb strength VEHICLE RECOVERY (TO2528596)
- Lift-All Winch Cables